Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-(methylamino)benzoate (10g), CAS 18358-63-9
- Mfr # 9614AA-10g
- Zoro # G423806828
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
165.19 g/mol
CAS Number
18358-63-9
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9614AA-10g
- Zoro #
- G423806828
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 165.19 g/mol
- Item
- Methyl 4-(methylamino)benzoate
- CAS Number
- 18358-63-9
Description
Chemical Formula C9H11NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.