Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-bromo-4-isopropyl-2-nitrobenzoate (1g), CAS 1400645-04-6
- Mfr # B341-1g
- Zoro # G823842921
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1400645-04-6
Chemical Container Size
1 g
Molecular Weight
302.12 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B341-1g
- Zoro #
- G823842921
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 5-bromo-4-isopropyl-2-nitrobenzoate
- CAS Number
- 1400645-04-6
- Molecular Weight
- 302.12 g/mol
Description
Chemical Formula C11H12BrNO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.