Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-bromopyrimidine-2-carboxyate (5g), CAS 89581-38-4
- Mfr # W9246-5g
- Zoro # G523913174
product price:Â
$
87.75
/ea
Key Features
Chemical Container Size
5 g
CAS Number
89581-38-4
Molecular Weight
217.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9246-5g
- Zoro #
- G523913174
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 5-bromopyrimidine-2-carboxyate
- CAS Number
- 89581-38-4
- Molecular Weight
- 217.02 g/mol
Description
Chemical Formula C6H5BrN2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.