Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-methyl-2-nitrobenzoate (5g), CAS 20587-30-8
- Mfr # 7407AH-5g
- Zoro # G523858468
product price:Â
$
30.15
/ea
Key Features
Chemical Container Size
5 g
CAS Number
20587-30-8
Molecular Weight
195.17 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7407AH-5g
- Zoro #
- G523858468
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Methyl 5-methyl-2-nitrobenzoate
- CAS Number
- 20587-30-8
- Molecular Weight
- 195.17 g/mol
Description
Chemical Formula C9H9NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.