Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-Norbornene-2-carboxylate [mixture of endo and exo] (500g), CAS 6203-08-3
- Mfr # X4119-500g
- Zoro # G923856651
product price:Â
$
1,319.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
152.19 g/mol
CAS Number
8/3/6203
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4119-500g
- Zoro #
- G923856651
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 152.19 g/mol
- Item
- Methyl 5-Norbornene-2-carboxylate [mixture of endo and exo]
- CAS Number
- 8/3/6203
Description
Chemical Formula C9H12O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.