Shop AK SCIENTIFIC

Methyl 6-chloronicotinate (5g), CAS 73781-91-6

  • Mfr # D883-5g
  • Zoro # G923863130

product price: 
$
20.95
/ea

Key Features

CAS Number
73781-91-6
Molecular Weight
171.58 g/mol
Chemical Container Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D883-5g
Zoro #
G923863130
UPC #
-
Country of Origin
China
CAS Number
73781-91-6
Item
Methyl 6-chloronicotinate
Molecular Weight
171.58 g/mol

Description

Chemical Formula C7H6ClNO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.