Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 6-methylnicotinate (1kg), CAS 5470-70-2
- Mfr # Q057-1kg
- Zoro # G423832728
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 kg
Molecular Weight
151.16 g/mol
CAS Number
5470-70-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q057-1kg
- Zoro #
- G423832728
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 151.16 g/mol
- CAS Number
- 5470-70-2
- Item
- Methyl 6-methylnicotinate
Description
Chemical Formula C8H9NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.