Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 7-methoxy-4-oxo-1, 4-dihydro-6-quinolinecarboxylate (1g), CAS 205448-65-3
- Mfr # 0005AP-1g
- Zoro # G423786564
product price:Â
$
28.79
/ea
Key Features
Chemical Container Size
1 g
CAS Number
205448-65-3
Molecular Weight
233.22 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0005AP-1g
- Zoro #
- G423786564
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 7-methoxy-4-oxo-1,4-dihydro-6-quinolinecarboxylate
- CAS Number
- 205448-65-3
- Molecular Weight
- 233.22 g/mol
Description
Chemical Formula C12H11NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.