Shop AK SCIENTIFIC
See all product information
Create Account
Methyl arachidate (5g), CAS 1120-28-1
- Mfr # X3547-5g
- Zoro # G123899601
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
326.56 g/mol
CAS Number
1120-28-1
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3547-5g
- Zoro #
- G123899601
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 326.56 g/mol
- Item
- Methyl arachidate
- CAS Number
- 1120-28-1
Description
Chemical Formula C21H42O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.