Shop AK SCIENTIFIC

Methyl imidothiocarbamate sulfate (1kg), CAS 14527-26-5

  • Mfr # 4399AD-1kg
  • Zoro # G223810742

product price: 
$
325.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
Molecular Weight
188.23 g/mol
CAS Number
14527-26-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4399AD-1kg
Zoro #
G223810742
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Molecular Weight
188.23 g/mol
Item
Methyl imidothiocarbamate sulfate
CAS Number
14527-26-5

Description

Chemical Formula C2H8N2O4S2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.