Shop AK SCIENTIFIC
See all product information
Create Account
Methyl sulfoxide-d6, >99.9%atom%D (25g), CAS 2206-27-1
- Mfr # 2596AP-25g
- Zoro # G923813869
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
2206-27-1
Molecular Weight
84.17 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2596AP-25g
- Zoro #
- G923813869
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl sulfoxide-d6, >99.9%atom%D
- CAS Number
- 2206-27-1
- Molecular Weight
- 84.17 g/mol
Description
Chemical Formula [2H]6C2OS Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.