Shop AK SCIENTIFIC
See all product information
Create Account
Metoprolol succinate (5mg), CAS 98418-47-4
- Mfr # O982-5mg
- Zoro # G323827305
product price:Â
$
39.29
/ea
Key Features
CAS Number
98418-47-4
Chemical Container Size
5 mg
Molecular Weight
652.82 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O982-5mg
- Zoro #
- G323827305
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 98418-47-4
- Item
- Metoprolol succinate
- Molecular Weight
- 652.82 g/mol
Dimensions
- Chemical Container Size
- 5 mg
Description
Chemical Formula C34H56N2O10 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.