Shop AK SCIENTIFIC
See all product information
Create Account
Mitoxantrone (5g), CAS 65271-80-9
- Mfr # K061-5g
- Zoro # G923871197
product price:Â
$
2,100.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
444.48 g/mol
CAS Number
65271-80-9
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K061-5g
- Zoro #
- G923871197
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 444.48 g/mol
- CAS Number
- 65271-80-9
- Item
- Mitoxantrone
Description
Chemical Formula C22H28N4O6 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.