Shop AK SCIENTIFIC
See all product information
Create Account
ML 228 (10mg), CAS 1357171-62-0
- Mfr # 3862AH-10mg
- Zoro # G923799729
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1357171-62-0
Chemical Container Size
10 mg
Molecular Weight
415.5 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3862AH-10mg
- Zoro #
- G923799729
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 mg
Details
- CAS Number
- 1357171-62-0
- Item
- ML 228
- Molecular Weight
- 415.5 g/mol
Description
Chemical Formula C27H21N5 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.