Shop AK SCIENTIFIC
See all product information
Create Account
Molindone hydrochloride (25g), CAS 15622-65-8
- Mfr # V1985-25g
- Zoro # G523908019
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
CAS Number
15622-65-8
Molecular Weight
312.16 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1985-25g
- Zoro #
- G523908019
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 15622-65-8
- Molecular Weight
- 312.16 g/mol
- Item
- Molindone hydrochloride
Description
Chemical Formula C16H25N2O2Cl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.