Shop AK SCIENTIFIC
See all product information
Create Account
MONNA (1mg), CAS 1572936-83-4
- Mfr # SYN5036-1mg
- Zoro # G023908762
product price:Â
$
51.15
/ea
Key Features
CAS Number
1572936-83-4
Chemical Container Size
1 mg
Molecular Weight
338.31 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYN5036-1mg
- Zoro #
- G023908762
- UPC #
- -
- Country of Origin
- China
- Item
- MONNA
- CAS Number
- 1572936-83-4
- Molecular Weight
- 338.31 g/mol
Description
Chemical Formula C18H14N2O5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.