Shop AK SCIENTIFIC
See all product information
Create Account
Mono-Fmoc ethylene diamine HCl (5g), CAS 391624-46-7
- Mfr # V3679-5g
- Zoro # G623844590
product price:Â
$
83.85
/ea
Key Features
CAS Number
391624-46-7
Chemical Container Size
5 g
Molecular Weight
318.8 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3679-5g
- Zoro #
- G623844590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 391624-46-7
- Molecular Weight
- 318.8 g/mol
- Item
- Mono-Fmoc ethylene diamine HCl
Description
Chemical Formula C17H18N2O2.ClH Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.