Shop AK SCIENTIFIC
See all product information
Create Account
Monoolein, tech. (25g), CAS 111-03-5
- Mfr # 6624AF-25g
- Zoro # G823790642
product price:Â
$
20.95
/ea
Key Features
CAS Number
0111-03-05
Molecular Weight
356.54 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6624AF-25g
- Zoro #
- G823790642
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 0111-03-05
- Molecular Weight
- 356.54 g/mol
- Item
- Monoolein, tech.
Description
Chemical Formula C21H40O4 Purity ~40% (TLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.