Shop AK SCIENTIFIC
See all product information
Create Account
N-1-Boc-2-methylpiperazine (100g), CAS 120737-78-2
- Mfr # Q901-100g
- Zoro # G923912173
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
200.28 g/mol
CAS Number
120737-78-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q901-100g
- Zoro #
- G923912173
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 200.28 g/mol
- CAS Number
- 120737-78-2
- Item
- N-1-Boc-2-methylpiperazine
Description
Chemical Formula C10H20N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.