Shop AK SCIENTIFIC
See all product information
Create Account
N-(2-Hydroxy-4-methylphenyl)acetamide (1g), CAS 13429-10-2
- Mfr # 3857AD-1g
- Zoro # G823811002
product price:Â
$
85.15
/ea
Key Features
Molecular Weight
165.19 g/mol
Chemical Container Size
1 g
CAS Number
13429-10-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3857AD-1g
- Zoro #
- G823811002
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- N-(2-Hydroxy-4-methylphenyl)acetamide
- Molecular Weight
- 165.19 g/mol
- CAS Number
- 13429-10-2
Description
Chemical Formula C9H11NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.