Shop AK SCIENTIFIC
See all product information
Create Account
N-(3-Chlorophenyl) 3-aminobenzenesulfonamide (25g), CAS 438017-93-7
- Mfr # V5956-25g
- Zoro # G023877389
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
CAS Number
438017-93-7
Chemical Container Size
25 g
Molecular Weight
282.75 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V5956-25g
- Zoro #
- G023877389
- UPC #
- -
- Country of Origin
- China
- Item
- N-(3-Chlorophenyl) 3-aminobenzenesulfonamide
- CAS Number
- 438017-93-7
- Molecular Weight
- 282.75 g/mol
Description
Chemical Formula C12H11ClN2O2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.