Shop AK SCIENTIFIC
See all product information
Create Account
N-(6-Aminohexyl)-1-naphthalenesulfonamide hydrochloride (500mg), CAS 61714-25-8
- Mfr # 8355AL-500mg
- Zoro # G823804004
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
342.89 g/mol
Chemical Container Size
500 mg
CAS Number
61714-25-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8355AL-500mg
- Zoro #
- G823804004
- UPC #
- -
- Country of Origin
- China
- Item
- N-(6-Aminohexyl)-1-naphthalenesulfonamide hydrochloride
- Molecular Weight
- 342.89 g/mol
- CAS Number
- 61714-25-8
Dimensions
- Chemical Container Size
- 500 mg
Description
Chemical Formula C16H22N2O2S.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.