Shop AK SCIENTIFIC
See all product information
Create Account
N-Acetylcaprolactam (500g), CAS 1888-91-1
- Mfr # Y4926-500g
- Zoro # G623856319
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
155.2 g/mol
CAS Number
1888-91-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y4926-500g
- Zoro #
- G623856319
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 155.2 g/mol
- Item
- N-Acetylcaprolactam
- CAS Number
- 1888-91-1
Description
Chemical Formula C8H13NO2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.