Shop AK SCIENTIFIC
See all product information
Create Account
n-Allylaniline (100mL), CAS 589-09-3
- Mfr # 8091AF-100mL
- Zoro # G523809149
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mL
CAS Number
0589-09-03
Molecular Weight
133.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8091AF-100mL
- Zoro #
- G523809149
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 0589-09-03
- Molecular Weight
- 133.19 g/mol
- Item
- n-Allylaniline
Description
Chemical Formula C9H11N Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.