Shop AK SCIENTIFIC
See all product information
Create Account
N-Allylbenzylamine (25g), CAS 4383-22-6
- Mfr # 3700AL-25g
- Zoro # G523790812
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
147.22 g/mol
CAS Number
4383-22-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3700AL-25g
- Zoro #
- G523790812
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- N-Allylbenzylamine
- Molecular Weight
- 147.22 g/mol
- CAS Number
- 4383-22-6
Description
Chemical Formula C10H13N Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.