Shop AK SCIENTIFIC
See all product information
Create Account
N-Benzyl-bis(2-chloroethyl)amine HCl (1g), CAS 10429-82-0
- Mfr # I533-1g
- Zoro # G123864463
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
268.61 g/mol
CAS Number
10429-82-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I533-1g
- Zoro #
- G123864463
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 268.61 g/mol
- CAS Number
- 10429-82-0
- Item
- N-Benzyl-bis(2-chloroethyl)amine HCl
Description
Chemical Formula C11H16Cl3N Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.