Shop AK SCIENTIFIC
See all product information
Create Account
N-Benzylbutylamine (500g), CAS 2403-22-7
- Mfr # 1721AB-500g
- Zoro # G223834830
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
163.26 g/mol
Chemical Container Size
500 g
CAS Number
2403-22-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1721AB-500g
- Zoro #
- G223834830
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 163.26 g/mol
- CAS Number
- 2403-22-7
- Item
- N-Benzylbutylamine
Description
Chemical Formula C11H17N Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.