Shop AK SCIENTIFIC
See all product information
Create Account
N-Boc-2, 5-dihydro-1H-pyrrole (100g), CAS 73286-70-1
- Mfr # V1308-100g
- Zoro # G723836518
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
CAS Number
73286-70-1
Chemical Container Size
100 g
Molecular Weight
169.22 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1308-100g
- Zoro #
- G723836518
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 73286-70-1
- Molecular Weight
- 169.22 g/mol
- Item
- N-Boc-2,5-dihydro-1H-pyrrole
Description
Chemical Formula C9H15NO2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.