Shop AK SCIENTIFIC
See all product information
Create Account
N-Boc-pyrrole (1g), CAS 5176-27-2
- Mfr # Z0654-1g
- Zoro # G323858804
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
167.21 g/mol
Chemical Container Size
1 g
CAS Number
5176-27-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0654-1g
- Zoro #
- G323858804
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 167.21 g/mol
- CAS Number
- 5176-27-2
- Item
- N-Boc-pyrrole
Description
Chemical Formula C9H13NO2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.