Shop AK SCIENTIFIC
See all product information
Create Account
N-Decanoylsarcosine sodium salt (5g), CAS 30377-07-2
- Mfr # 8534AL-5g
- Zoro # G423820268
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
CAS Number
30377-07-02
Molecular Weight
265.33 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8534AL-5g
- Zoro #
- G423820268
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 30377-07-02
- Molecular Weight
- 265.33 g/mol
- Item
- N-Decanoylsarcosine sodium salt
Description
Chemical Formula C13H24NO3.Na Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.