Shop AK SCIENTIFIC
See all product information
Create Account
N-Me-Val-OMe HCl (100mg), CAS 3339-44-4
- Mfr # Z5841-100mg
- Zoro # G423848415
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
181.66 g/mol
CAS Number
3339-44-4
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z5841-100mg
- Zoro #
- G423848415
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 181.66 g/mol
- CAS Number
- 3339-44-4
- Item
- N-Me-Val-OMe HCl
Description
Chemical Formula C7H15NO2.ClH Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.