Shop AK SCIENTIFIC
See all product information
Create Account
N-Methyl 4-bromo-2-fluorobenzamide (1g), CAS 749927-69-3
- Mfr # V7600-1g
- Zoro # G923859775
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
CAS Number
749927-69-3
Molecular Weight
232.051 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V7600-1g
- Zoro #
- G923859775
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- N-Methyl 4-bromo-2-fluorobenzamide
- CAS Number
- 749927-69-3
- Molecular Weight
- 232.051 g/mol
Description
Chemical Formula C8H7BrFNO Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.