Shop AK SCIENTIFIC
See all product information
Create Account
N-Methyl-4-fluorobenzylamine (100g), CAS 405-66-3
- Mfr # W6106-100g
- Zoro # G723895676
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
CAS Number
405-66-3
Chemical Container Size
100 g
Molecular Weight
139.17 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6106-100g
- Zoro #
- G723895676
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 405-66-3
- Molecular Weight
- 139.17 g/mol
- Item
- N-Methyl-4-fluorobenzylamine
Description
Chemical Formula C8H10FN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.