Shop AK SCIENTIFIC
See all product information
Create Account
N, N'-Bis-Z-1-guanylpyrazole (5g), CAS 152120-55-3
- Mfr # A956-5g
- Zoro # G823884525
product price:Â
$
64.19
/ea
Key Features
Molecular Weight
378.38 g/mol
Chemical Container Size
5 g
CAS Number
152120-55-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A956-5g
- Zoro #
- G823884525
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 378.38 g/mol
- CAS Number
- 152120-55-3
- Item
- N,N'-Bis-Z-1-guanylpyrazole
Description
Chemical Formula C20H18N4O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.