Shop AK SCIENTIFIC
See all product information
Create Account
N, N'-Dimethyl-1, 3-propanediamine (5mL), CAS 111-33-1
- Mfr # B940-5mL
- Zoro # G523887482
product price:Â
$
30.15
/ea
Key Features
Chemical Container Size
5 mL
CAS Number
111-33-1
Molecular Weight
102.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B940-5mL
- Zoro #
- G523887482
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 mL
Details
- CAS Number
- 111-33-1
- Molecular Weight
- 102.18 g/mol
- Item
- N,N'-Dimethyl-1,3-propanediamine
Description
Chemical Formula C5H14N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.