N, N-Dimethyl-dithiocarbamyl propyl sulfonic acid sodium salt (5g), CAS 18880-36-9
- Mfr # P943-5g
- Zoro # G923879391
product price:Â
$
23.59
/ea
Key Features
CAS Number
18880-36-9
Molecular Weight
265.35 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P943-5g
- Zoro #
- G923879391
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 18880-36-9
- Molecular Weight
- 265.35 g/mol
- Item
- N,N-Dimethyl-dithiocarbamyl propyl sulfonic acid sodium salt
Description
Chemical Formula C6H12NNaO3S3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.