Shop AK SCIENTIFIC
See all product information
Create Account
N1, N10-Bis(p-coumaroyl)spermidine (1mg), CAS 114916-05-1
- Mfr # W1118-1mg
- Zoro # G923853216
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
CAS Number
114916-05-1
Chemical Container Size
1 mg
Molecular Weight
437.5 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1118-1mg
- Zoro #
- G923853216
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 114916-05-1
- Item
- N1,N10-Bis(p-coumaroyl)spermidine
- Molecular Weight
- 437.5 g/mol
Description
Chemical Formula C25H31N3O4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.