Shop AK SCIENTIFIC
See all product information
Create Account
Naphthol blue black (25g), CAS 1064-48-8
- Mfr # T001-25g
- Zoro # G923918625
product price:Â
$
62.85
/ea
Key Features
Molecular Weight
616.5 g/mol
Chemical Container Size
25 g
CAS Number
1064-48-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T001-25g
- Zoro #
- G923918625
- UPC #
- -
- Country of Origin
- China
- Item
- Naphthol blue black
- Molecular Weight
- 616.5 g/mol
- CAS Number
- 1064-48-8
Description
Chemical Formula C22H14N6O9S2.2Na Purity 90% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.