Shop AK SCIENTIFIC
See all product information
Create Account
Nitron (25g), CAS 2218-94-2
- Mfr # 6550AF-25g
- Zoro # G023792569
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
2218-94-2
Molecular Weight
312.37 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6550AF-25g
- Zoro #
- G023792569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 2218-94-2
- Molecular Weight
- 312.37 g/mol
- Item
- Nitron
Description
Chemical Formula C20H16N4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.