Shop AK SCIENTIFIC
See all product information
Create Account
Norethisterone enanthate (250mg), CAS 3836-23-5
- Mfr # I041-250mg
- Zoro # G223861904
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
410.59 g/mol
Chemical Container Size
250 mg
CAS Number
3836-23-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I041-250mg
- Zoro #
- G223861904
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 410.59 g/mol
- Item
- Norethisterone enanthate
- CAS Number
- 3836-23-5
Description
Chemical Formula C27H38O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.