Shop AK SCIENTIFIC
See all product information
Create Account
Pancuronium bromide (25mg), CAS 15500-66-0
- Mfr # H857-25mg
- Zoro # G523840135
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
15500-66-0
Chemical Container Size
25 mg
Molecular Weight
732.67 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H857-25mg
- Zoro #
- G523840135
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 mg
Details
- CAS Number
- 15500-66-0
- Item
- Pancuronium bromide
- Molecular Weight
- 732.67 g/mol
Description
Chemical Formula C35H60Br2N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.