Shop AK SCIENTIFIC
See all product information
Create Account
Paraformaldehyde, 32% w/v aq. soln., methanol free (10g), CAS 50-00-0
- Mfr # 3218AP-10g
- Zoro # G823832830
product price:Â
$
45.85
/ea
Key Features
Molecular Weight
30.03 g/mol
Chemical Container Size
10 g
CAS Number
50-00-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3218AP-10g
- Zoro #
- G823832830
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 30.03 g/mol
- CAS Number
- 50-00-0
- Item
- Paraformaldehyde, 32% w/v aq. soln., methanol free
Description
Chemical Formula CH2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov