Shop AK SCIENTIFIC
See all product information
Create Account
PDADMAC, Mw 200,000-350,000 (medium molecular weight), 20 wt. % in H2O, Viscosity 350-950 cps (500g
- Mfr # 2387AP-500g
- Zoro # G923802634
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
CAS Number
26062-79-3
Molecular Weight
200,000-350,000 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2387AP-500g
- Zoro #
- G923802634
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 26062-79-3
- Molecular Weight
- 200,000-350,000 g/mol
- Item
- PDADMAC, Mw 200,000-350,000 (medium molecular weight), 20 wt. % in H2O, Viscosity 350-950 cps
Description
Chemical Formula (C8H16ClN)n Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.