Pefloxacin mesylate (250mg), CAS 70458-95-6
- Mfr # R834-250mg
- Zoro # G823908801
product price:Â
$
92.99
/ea
Key Features
CAS Number
70458-95-6
Chemical Container Size
250 mg
Molecular Weight
333.36 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R834-250mg
- Zoro #
- G823908801
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- CAS Number
- 70458-95-6
- Molecular Weight
- 333.36 g/mol
- Item
- Pefloxacin mesylate
Description
Chemical Formula C17H20FN3O3.CH3SO3H Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.