Shop AK SCIENTIFIC
See all product information
Create Account
PEG 8,000 Crystalline powder (500g), CAS 25322-68-3
- Mfr # A800-500g
- Zoro # G923858426
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
25322-68-3
Molecular Weight
7000-9000 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A800-500g
- Zoro #
- G923858426
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 25322-68-3
- Item
- PEG 8,000 Crystalline powder
- Molecular Weight
- 7000-9000 g/mol
Description
Chemical Formula H(OCH2CH2)nOH Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.