Shop AK SCIENTIFIC

Penfluridol (10g), CAS 26864-56-2

  • Mfr # F013-10g
  • Zoro # G223878339

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
523.97 g/mol
Chemical Container Size
10 g
CAS Number
26864-56-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F013-10g
Zoro #
G223878339
UPC #
-
Country of Origin
China
Item
Penfluridol
Molecular Weight
523.97 g/mol
CAS Number
26864-56-2

Description

Chemical Formula C28H27ClF5NO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.