Shop AK SCIENTIFIC
See all product information
Create Account
Pentaerythritol Tetrastearate (contains palmitate) (500g), CAS 115-83-3
- Mfr # 7750AF-500g
- Zoro # G323837243
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
1202.01 g/mol
CAS Number
115-83-3
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7750AF-500g
- Zoro #
- G323837243
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 1202.01 g/mol
- CAS Number
- 115-83-3
- Item
- Pentaerythritol Tetrastearate (contains palmitate)
Dimensions
- Chemical Container Size
- 500 g
Description
Chemical Formula C77H148O8 Purity >95% (T) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.