Shop AK SCIENTIFIC
See all product information
Create Account
Perfluoroheptane, mixture of isomers (10g), CAS 335-57-9
- Mfr # 8984AJ-10g
- Zoro # G323830619
product price:Â
$
47.15
/ea
Key Features
CAS Number
335-57-9
Chemical Container Size
10 g
Molecular Weight
388.045 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8984AJ-10g
- Zoro #
- G323830619
- UPC #
- -
- Country of Origin
- China
- Item
- Perfluoroheptane, mixture of isomers
- CAS Number
- 335-57-9
- Molecular Weight
- 388.045 g/mol
Description
Chemical Formula C7F16 Purity >80% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.