Shop AK SCIENTIFIC

Phenyltris(dimethylsiloxy)silane (25mL), CAS 18027-45-7

  • Mfr # 8823AL-25mL
  • Zoro # G823788588

product price: 
$
74.65
/ea

Key Features

CAS Number
18027-45-7
Chemical Container Size
25 mL
Molecular Weight
330.68 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8823AL-25mL
Zoro #
G823788588
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 mL

Details

CAS Number
18027-45-7
Item
Phenyltris(dimethylsiloxy)silane
Molecular Weight
330.68 g/mol

Description

Chemical Formula C12H26O3Si4 Purity >96% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.