Shop AK SCIENTIFIC
See all product information
Create Account
Pigment Orange 13 (25g), CAS 3520-72-7
- Mfr # O845-25g
- Zoro # G023813967
product price:Â
$
41.89
/ea
Key Features
Molecular Weight
623.49 g/mol
Chemical Container Size
25 g
CAS Number
3520-72-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O845-25g
- Zoro #
- G023813967
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 623.49 g/mol
- Item
- Pigment Orange 13
- CAS Number
- 3520-72-7
Description
Chemical Formula C32H24Cl2N8O2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.